Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging

Model # :WBB2288366

MPN #: EP-6700-25

Encore Packaging Motorized Ring Wrapper, 25” Ring Diameter

Product Description
  • This compact ring wrapper has a straight-forward and elegant industrial design and can be easily incorporated into your roller conveyor system. Includes foot pedal operation.
  • Mobile stand sold separately (EP-6700-25-ST)
  • Works with 3" & 5" bundling film
  • Efficient & easy multi-layer package protection
  • Ideal for bundling long items, for example: steel/poly tubing, lumber, auto parts, etc
  • Max box size 13" x 13"


PRICE
$3,849.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width26-1/4 in
Height36 in
Weight330 lbs
Max Roll Width5 in
Min Roll Width3 in
Core Size3 in

Product Details

Assembly RequiredNo
TypeRing Wrapper
ColorBlack
Roll Capacity2
For Use WithStretch Wrap Film
Mounting LocationTable Top
MaterialSteel
Package Quantity1
Manufacturers Part NumberEP-6700-25
BrandEncore Packaging

Warranty

Warranty90 days