- This multi-roll table-top stand features a classic industrial design with steel construction. Made for kraft paper and poly sheeting
- 3rd level available per request
Encore Packaging Paper & Poly Dispenser, Two Tier, 36"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$275.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Core Size | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Dispenser Stand |
| Roll Capacity | 2 |
| Tool Type | Manual |
| Mounting Location | Stand |
| Applicable Materials | Paper and Poly |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-5915-02-36 |
| Duty | Economy |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |