- This combination roll stand and cutter features a robust and straight-forward industrial design and can dispense a wide-range of consumables, including: bubble, foam, shrink wrap, poly sheets and more
- Automatic, battery powered slide cutter (EP-6480) features a robust design and includes a touch screen to feed dispense and cut to length. **Battery (E1260-28-D) and charger (E1260-58) are included
- Easily separate the cutter unit to convert into a table-top unit
- Features 5" locking casters to secure unit in place
Encore Packaging Bi-Support Stand w/ Automatic Sheet Cutter, 24"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5,299.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Core Size | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Dispenser Stand W/Automatic Cutter |
| Amperage | 4 A |
| Tool Type | Electric |
| Mounting Location | On Casters |
| Applicable Materials | Bubble, Foam, Paper, Poly, Corrugated |
| Voltage | 18 |
| Grip Material | Rubber |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-6485-24 |
| Duty | Economy |
| Programmable | Yes |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |