Encore Packaging Material Sheeter Device with Cutter For 24" Material Width
Write a Review
|
Questions & Answers (0)
Product Description
This robust dispenser features a classic solid-steel industrial design. Constructed for specific use with 24" poly sheeting, kraft paper, and stretch film. Includes a built-in cut to length slide cutter. The body maintains form of film for a smooth and even dispensing. Can be easily mounted on a table top or wall. (attachment kit included). Features a simple hook-mounted handle for easily changing out rolls.
PRICE
$279.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37-1/8 |
| Width | 22-1/16 in |
| Height | 9-7/8 in |
| Max Material Width | 24 in |
Product Details
| Type | Sheeter Device w/ Cutter |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Table Top or Wall |
| Applicable Materials | Kraft Paper, Poly, Film |
| Material | Steel |
| Description | Sheeter Device with Cutter |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-5945 |
| Duty | Regular |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |