- This slide cutter features a robust design with a smooth slide bearing mechanism and rotary cutter
- Easily table-top mountable and the attachment kit is included
- Designed to pair with our Bi-Support Roll Stand (EP-6455) as a mobile poly dispenser and cutting station
Encore Packaging Premium Manual Cutter, 48"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$465.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | Yes |
| Type | Cutter |
| Applicable Materials | Bubble, Foam, Paper, Poly, Corrugated |
| Material | Alunimum, Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-6460-48 |
| Duty | Economy |
| Tool Type | Manual |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |