- This unique horizontal dispenser features a robust and straight-forward industrial design and is ideal for single-face corrugated, however can also be used for poly sheeting and foam. Same as the EP-6550 but does not includes a slide cutter or brake arm system
- Elevated on 12" risers with locking casters for sizes under 48"
Encore Packaging Single Face & Foam Dispenser, 72"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$845.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Core Size | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile Dispenser |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | On Casters |
| Applicable Materials | Corrugated, Foam, Poly |
| Material | Steel |
| Package Quantity | 1 |
| Blade Type | Sold Separately |
| Manufacturers Part Number | EP-6540-72 |
| Duty | Economy |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |