Features:
- Plated base with plastic insert
- Rust resistant arbor
- Convenient table style
- Tempered steel reversible knife
- Tough cast iron construction
- Bright plated finish
- Opens most can shapes/sizes
- All parts replaceable
- NSF Certified
- Made in the USA
Weights & Dimensions
| Length | 17-1/5 in |
| Width | 9-1/5 in |
| Height | 4-1/5 in |
| Weight | 5 |
Product Details
| Made in the USA | Yes |
| Material | Cast Iron |
| Package Quantity | 1 |
| Description | Can Opener |
| Manufacturers Part Number | 12100 |
| Brand | Edlund |
Warranty
| Warranty | 1 yr |