Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Edlund

Model # :WBB2007154

MPN #: 203/115V

Edlund 203/23100, Can Opener, Electric, 2 Speed, Stainless Steel, Table Top, 115V

Product Description
Edlund's table top two speed electric can opener has an effortless operation and made from durable stainless steel.
Features:
  • Countertop model - #10 cans slide into position and lock into place
  • Effortless electric operation
  • Durable stainless steel construction
  • Replaceable knife and gear
  • Stores out of the way when finished
  • Spring-loaded - opens even dented cans
  • Single handle operation
  • Made in USA
  • 115V
PRICE
$1,225.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-3/4 in
Width9-1/4 in
Height5-3/4 in
Weight14

Product Details

Voltage115 V
Made in the USAYes
MaterialStainless Steel
Package Quantity1
DescriptionElectric Can Opener, 2 Speed
Manufacturers Part Number203/115V
BrandEdlund

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNSF Certified