x

Take 15% off your entire order!

Offer applied at checkout

Edlund ARC-136 - Manual Fruit &  Vegetable Slicer with 3/16" Blades, Stainless Steel

Edlund ARC-136 - Manual Fruit & Vegetable Slicer with 3/16" Blades, Stainless Steel

Item #: WBB2007228

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $954.00

$159.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

The Edlund ARC! fruit and vegetable slicer can cut through an onion or potato with ease, and, slice a very ripe tomato even better. The unique Pusher/Hopper allows safe and perfect positioning of the product to be sliced, as well as for loading smaller soft products like strawberries for faster bulk slicing. Our quick change blade cartridge with wash guard ensures safe handling. All stainless steel construction. NSF Certified.

Features:
  • Exclusive Patent Pending Design
  • All stainless steel construction
  • NSF Certified
  • Dishwasher safe (Fits in Flight type dishwasher)
  • Unique pusher/hopper keeps fingers away from blades
  • Stainless Steel blade cartridge and pusher assembly removes easily without tools
  • Cartridge guard protects operator from cuts
  • Ergonomic two handed design for easier slicing
  • Front load design accepts ½ and full pans up to 6" high
  • Made in U.S.A.

  • BRAND Edlund
  • MANUFACTURERS PART NUMBER ARC-136
  • DESCRIPTION 3/16" Fruit & Vegetable Slicer
  • TYPE Fruit & Vegetable Slicer
  • LENGTH INCHES 17-1/2
  • WIDTH INCHES 10-1/2
  • HEIGHT INCHES 16-1/4
  • CONSTRUCTION Stainless Steel
  • PACKAGE QUANTITY 1
  • SIZE 3/16"
  • WEIGHT 32
  • LIMITED WARRANTY 1 Year
  • MADE IN THE USA Yes
  • CERTIFICATIONS NSF Certified
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Edlund ARC-136 - Manual Fruit &  Vegetable Slicer with 3/16" Blades, Stainless Steel

Edlund ARC-136 - Manual Fruit & Vegetable Slicer with 3/16" Blades, Stainless Steel

Item #: WBB2007228

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant