Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216147

MPN #: 56-BB-240-MOD-RAL7024

Strong Hold® ED Industrial Cabinet w/Multiple Sized Bins, 60"W x 24"D x 78"H, Dark Gray

Product Description
This Strong Hold® cabinet is built to support your toughest industrial storage needs. Made with Extreme Duty 12 GA steel, the cabinet stands at 60 in. W x 24 In. D x 78 in. H. The structural strength of our all-welded, wrap around body reduces the number of welds and bolts. This cabinet features polypropylene bins on both the doors and body.

There are 217 total bins measuring at:
  • 160) 4-1/8 in. W x 7-3/8 in. D x 3 in. H; capacity of 10 lbs each
  • (30) 5-1/2 in. W x 10-7/8 in. D x 5 in. H; capacity of 30 lbs each
  • (18) 8-1/4 in. W x 14-3/4 in. D x 7 in. H; capacity of 60 lbs each
  • (9) 16-1/2 in. W x 14-3/4 in. D x 7 in. H; capacity of 40 lbs each
Your tools and equipment are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations.

Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 99-year warranty.

PRICE
$5,199.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height78 in
Weight712 lbs
Gauge12 ga

Product Details

ColorGray/Yellow
Door TypeSolid Flush Door
Handle TypeSteel Three Point Locking
Number of Bins217
StyleDoors: Bins; Interior: Bins
Louvered PanelsYes
MaterialSteel
Construction TypeAll-Welded
Bin ColorYellow
Package Quantity1
Manufacturers Part Number56-BB-240-MOD-RAL7024
Bin MaterialPlastic
Base TypeLegs
BrandStrong Hold

Warranty

Warranty99 yr