Add to list
Share
Print


Model #: WBB2690899
MPN #: OFG418TA
Pleasant Hearth Eden Perforated Gas Fire Pit Table With Lid 40000 BTU - Hammered Bronze
|
Questions & Answers (0)
PRICE
$480.95
Out of stock, please check back soon.
Give your outdoor dßcor a makeover with the Eden 38" Gas Fire Pit Table from Pleasant Hearth. This decorative fire pit is constructed of heavy-duty steel that features a perforated design on the sides. The rubbed bronze finish will match with various colors and styles of outdoor furniture, making it the perfect addition to your deck or patio. The impressive 40,000 BTU's of heat output will keep your guests warm and cozy on the chilliest of nights, while the included amber colored glass rocks add a warm flame effect. When the fire pit is not in use, convert it into an occasional table with the included table lid. Let the good times roll with family and friends around the Eden gas fire pit table.
Features:
Features:
- Variable flame settings up to a maximum 40,000 BTU's
- Piezo ignition ignites at the turn of a knob
- Table lid converts pit to table
- Hinged doors access the propane tank and ignitor
- Stainless steel burner for longer life
- Amber glass rocks give warm flame effect
- Hammered bronze finish
- Fits Pleasant Hearth Fire Pit Cover model # OFC720SA (sold separately)
- Easy to install 20 lb. LP gas tank (not included)
- 1 year limited warranty
- CSA Certified
This product will be restocked by Dec 30, 2099
Notify mewhen this product is back in stock
Upgrade or save on comparable products
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.