Bin-Clip Edge 2" X 4", Clear - Package Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Bin-Clip, Fits most bins, Clip-on compression clamp makes label changing and bin rotating effortless, Barcode compatible, protects label inserts against dirt, dust, abrasion
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Depth | 3/4 in |
| Height | 2 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | BC24 |
| Unit Type | Bin Edge |
| Accessory Type | Label Holder |
| Brand | Bin Clip |