Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oklahoma Sound

Model # :WBB2139267

MPN #: EDPD

Oklahoma Sound Edupod Lectern/Teacher's Desk Combo 68"L X 24"W

Product Description
Incorporating both a lectern and a teacher's desk in one, the Edupod addresses the presentation challenges educators today face. The teacher or presenter can use the Edupod sitting or standing. Incorporating an attractive hammer tone gray steel cabinet with locking storage and adjustable height shelves, the Edupod Lectern cabinet connects to a gorgeous lightweight plastic blowmolded desktop in matching gray, mounted on a contemporary frame and leg system with modesty panel. Preset the adustable-height gray lectern top with metal bookstop to your personal comfort zone and height requirements. Wire management grommets on Lectern cabinet allow for use of technology equipment such as projectors, laptops or tablets, and built-on attractive mesh front provides venting to prevent overheating. Includes six double wheel hooded, two-inch caster wheels; three locking, for portability.

Features:
  • Grey Steel Cabinet With Locking Storage
  • Suitable For Both Sitting Or Standing Positions
  • Grey Steel Cabinet With Locking Storage
  • Outfitted With 3 Shelves With 2 Adjustable
  • Mental Book Stop On Lectern Top
  • Wire Management Grommets On Lectern Cabinet
  • Built In Mesh Front Prevent Over-Heating
  • Equipped With Six Double Caster Wheels, Three Locking


Dimensions:
  • Overall Dimensions 68"L x 24"W
  • Desk Dimensions: 48"L x 24"W
  • Desk Thickness: 2"
  • Cabinet Dimensions (including casters): 24"L x 20"W x 35"H
  • Lectern Desk: 24"L x 20"W
  • Lectern Thickness: 3/4"
  • Cabinet Shelves Dimensions: 19"L x 22"W
PRICE
$1,019.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length68 in
Width24 in
Height35 in

Product Details

Assembly RequiredYes
TypePresentation Table
Frame Color FamilyGray
Top Color FamilyGray
CastersNo
FoldableNo
StyleStandard Height
Number of Shelves3
DescriptionTraining Lectern
Frame MaterialMetal
Leg TypeC Leg
Manufacturers Part NumberEDPD
Wire ManagementYes
ShapeRectangle
Top MaterialPlastic
BrandOklahoma Sound

Warranty

Warranty5 yr