- 55 tone capability - No additional tone modules needed
- Internal volume control
- Corrosion resistant heat flowed epoxy finish
- Supplied with factory sealed 1/2" (13mm) threaded fitting for quick installation
- The Edwards 5533M Adaptatone Signal is an explosion proof heavy-duty industrial tone-selectable signaling device capable of producing volume-controlled high-decibel tones.
- The signal accepts up to two contact closures and delivers two audible output signals selected from the 55 tones available.
- The two tones may be selected by setting miniature switches within the unit.
- One of the tones can be assigned a priority status to override the other tone.
- The electrical inputs activating the Adaptatone Signal are received from field-wired normally open contacts or from the Cat. No. 5538-4 Adaptatone Signal Actuator. (Not suitable for hazardous locations.)
- The 5533M Adaptatone mounts on any surface using three bolts.
- See Adaptatone Signaling Installation under the catalog pages on the left.
- For use where a high decibel sound is required for alert or evacuation in hazardous locations.
- Typical applications include signaling use in mining granaries flour mills tankers refineries laboratories spray booths and other hazardous locations.
Edwards Signal 5533MD-AW Explosion Proof Multi-Tone Electronic Signal 2 Inputs & Outputs 20-24VDC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,449.00
1
1
Ships in 44 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 5533MD-AW |
| Type | Explosion Proof |
| Voltage | 20-24 V |
| Description | Multi-Tone Electronic Signal |
| Brand | Edwards Signaling |