Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards Signaling

Model # :WBB664137

MPN #: 2705W24V

Edwards Signaling 2705W24V 5W Incandescent Bulb For 70 Mm Stacklight 24V

Product Description
5W Incandescent Bulb for 70 mm Stacklight 24V

PRICE
$17.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

BaseDouble Contact Bayonet (BA15d)

Product Details

TypeIncandescent Bulb
Average Life2500 hr
ColorClear
Lamp Code2705W24V
Wattage5 W
Voltage24 V
Package Quantity1
DescriptionIncandescent Bulb
Manufacturers Part Number2705W24V
ShapeT4
BrandEdwards Signaling

Compliance & Certifications

ANSI CodeBA15D