Edwards Signaling 270KIT 270 Footing With Extension Gray
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 2-5/8 in |
| Height | 5-1/4 in |
| Diameter | 2-5/8 in |
Product Details
| Description | Footing |
| Color | Gray |
| Manufacturers Part Number | 270KIT |
| Brand | Edwards Signaling |
Related Products
Low current draw High dB output Terminals for easy wiring Gray flame resistant housing Five lens colors 150 candela strobe (clear lens) Diode polarized units available Engineered thermoplastic housing 1000 hour strobe tube The Edwards 869STR AdaptaBeacon series are bright low current high decibel surface mount combination electronic horn/strobes for indoor flush mount use. They have been designed for mounting in a standard 4" (102mm) square backbox with extension ring (total minimum depth of 3" (76mm)) (not supplied). Strobe and horn may be operated independently. The 869STR AdaptaBeacon ...
Edwards Signaling, EGCF-HDVMH, Multi High-cd Horn-Strobe, Ceiling Mount, White, Marked Fire Features: Genesis ceiling horn-strobes are small, compact, and attractive audible-visible emergency signaling devices. Protruding no more than 1.6 (41 mm) from the ceiling, Genesis horn-strobes blend with any decor. Thanks to patented breakthrough technology, Genesis strobes do not require bulky specular reflectors and lenses. Exclusive cavity design conditions light to produce a highly controlled distribution pattern. Significant development efforts employing this new technology have given rise to ...
Edwards Signaling, EGC-VMH, Multi High-cd Strobe, 95-177, Ceiling Mount The Genesis line of multi-candela and multi-wattage ceiling signals feature all the hallmarks that have made Genesis products a big hit with designers, engineers, building owners, and installers everywhere. The Genesis exclusive FullLight technology, precision timing electronics, and low current draw bring the benefits of the popular Genesis wall-mount models to ceiling applications. Up to 30 percent slimmer than comparable signals on the market, they are compatible with standard 4-inch (7 cm) square electrical boxes ...
Federal Signals Model TELC Extension Ringer Device is a horn and strobe combination signal which is activated by the ringing signal of a telephone system. The TELC is specifically designed for use with an analog telephone. The ringing signal of 40-150VAC, 16-60Hz and local 120VAC power is all that is required to activate a TelCom signal. This TelCom® device is intended to be mounted on a vertical surface such as a rigid wall or post. The TELC has a threeconductor, six-foot, 120VAC power cord extending from the unit. Connecting the TelCom device to the telephone network is accomplished by ...