- Pre-assembsignal towith max. 5 tiers with or without buzzer
- permanent light
- Available with M12 plug or cable connection
- Also available in metal finish and clear lens
Werma 69912075 K37 Cable Pulse Tone 24V AC/DC, 150 Ma, Green/Red
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$175.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 140.5 mm |
| Connection | Cable Approx. 2 M |
| Net Weight | 150 g |
| Diameter | 37.5 mm |
Product Details
| Lens | PC |
| Color | Multi-colored |
| Temperature Range | -20C...+50C °F |
| Voltage | 24V AC/DC V |
| Protection Rating | IP65 |
| Light Source | LED |
| Description | K37 Cable Pulse Tone |
| Manufacturers Part Number | 69912075 |
| Housing Material | PC |
| Brand | Werma |