Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards Signaling

Model # :WBB664218

MPN #: 270SSXT100

Edwards Signaling 270SSXT100 270 Stainless Steel Extension Stem 100 Mm

Product Description
270 Stainless Steel Extension Stem 100 mm

PRICE
$85.95

1
1
Ships in 44 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/4 in
Height3-15/16 in

Product Details

Manufacturers Part Number270SSXT100
DescriptionExtension Stem
BrandEdwards Signaling