Edwards Signaling 270LEDMY120A Smd Multi-Mode LED Module And Light Source Yellow 120V AC
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Lens Color Family | Yellow |
| Voltage | 120 V |
| Light Source | LED |
| Description | LED Module |
| Color | Yellow |
| Manufacturers Part Number | 270LEDMY120A |
| LED Color Family | Yellow |
| Brand | Edwards Signaling |
Related Products
With a new spin on a classic rectilinear form, Ratio brings the traditional shoebox aesthetic into the next generation of LED lighting. Ratio features a dense optical array which provides reduced pixilation and increased visual comfort without compromising performance. Designed for sustained, long-term performance with advanced thermal management, an elegantly simple heat sink, and industry leading surge protection. The Ratio features Micro Strike Optics which maximizes target zone illumination with minimal losses at the house-side, reducing light trespass issues.
When ordering this complete stack light, please address the mounting options available from Global industrial. Texelco modular stack lights by Springer Controls stack up to 7 units high. The amount of different signaling options that can be achieved set this lighting system apart. With gentle pressure and a twist a user can configure the ideal signaling stack to meet very specific needs. Global Industrial has a variety of complete Texelco lighting systems with ultra-bright LEDs. These 70mm modular stack lights are available in red, amber, yellow, green, blue, and clear. A variety of lamp ...
The BFN 802 ESD Overhead ionizing blowers combine excellent ESD performance with user friendly features to create the premier Overhead ESD workstation solution. The ionizers are equipped with energy efficient LED task lights, to help alleviate eye strain, headaches and even have a positive effect on mood - all while saving on energy costs. Integrated emitter point cleaners, removable front and rear fan guards, and safety switches provide for safe, and easy maintenance access makes the BFN Overhead Ionizers very user friendly. BFN802 creates a dense and well-balanced ionization current. It ...
Springer Controls / Texelco LA-TCL05AB95632 70mm Light Stack, 24V LED, GRAY Term, W-G-B-A-R,100DB When ordering this complete stack light, please address the mounting options available from Global industrial. Texelco modular stack lights by Springer Controls stack up to 7 units high. The amount of different signaling options that can be achieved set this lighting system apart. With gentle pressure and a twist a user can configure the ideal signaling stack to meet very specific needs. Global Industrial has a variety of complete Texelco lighting systems with ultra-bright LEDs. These 70mm ...
Stop & Go Signaling System that alerts truck drivers and dock personnel to the safety status of docked or docking trucks. Long life, energy efficient LEDs. Durable plastic housing that will not rust, pit or corrode. Integral eyebrow-type sun visors provide extended visibility while shielding the lights from rain and snow. Shallow depth of unit reduces risk of damage and convenient mounting holes provide simple installation. UL & cUL Listed.