Edwards Signaling 270LEDSG120A SMD Steady LED Module And Light Source Green 120V AC
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Lens Color Family | Green |
| Voltage | 120 V |
| Light Source | LED |
| Description | LED Module |
| Color | Green |
| Manufacturers Part Number | 270LEDSG120A |
| LED Color Family | Green |
| Brand | Edwards Signaling |
Related Products
Next generation Flashing/Buzzer signal tower series featuring ultra-bright LEDs, a modular design, and a wide-selection of options to take on the most challenging applications. Features: Re-designed lens and improved module construction delivering bright, even light for visibility from further distances. (2000mcd output) Re-engineered, completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. (LR6: 88dB at 1m) A sleek, smooth form factor and a rugged body construction for performance in harsh environments A modular, ...
Features: Multiple Functions: Spot Light, Flood Light, and UV Light Foldable and Rotatable Light Panel for Greater Versatility Dimmable 200 Lumens Spot Light for Distance up to 164 Feet Dimmable 600 Lumens Flood Light for Lighting Larger Area 395nm UV Light for Detection of Fluorescent Agents, Security Code, Stains, and More Sealed On/Off & Mode Switch with Battery Power Indicator Powered by Rechargeable 3.7V, 2.0Ah Lithium-Ion Battery USB Power Output for Charging Other Portable Devices Magnetic Base, Metal Hanging Hook, and Spring-Loaded Mounting Clamp IP43 for Indoor/Outdoor Use ...
The Edwards 105XBRi Series XTRA-BRITETM LED Multi-Status Indicator is a heavy duty reliable UL and cUL listed multi-color visual signaling device. It features a corrosion resistant Type 4X enclosure that is UL Listed for Marine use and can be panel or conduit mounted. The base is manufactured from glass-reinforced thermoplastic polyester resin and the double fresnel lens is made of shatter resistant polycarbonate. XTRA-SAFETM Technology enables status indication for those who are color blind 120V AC Red/Green/Amber Three mounting bases: 3/4" pipe mount attachment outlet box attachment or ...
The Edwards 125XBRi Series XTRA-BRITETM LED Multi-Status Indicator is a UL and cUL listed multi-color visual signaling device. It features a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate. XTRA-SAFETM Technology enables status indication for those who are color blind 120V AC Gray base Red/Green/Amber Immune to shock and vibration Option for panel or conduit mounting 31F to 150F (-35C to 66C) ...
Ideal Warehouse Sure-Lite LED DOCK TRAFFIC LIGHT Prevent Miscommunication between Truck Drivers and Dock Attendants. Cost effective traffic lights help prevent catastrophic accidents due to poor visibility in high traffic dock bays. Lights control entry to loading docks by sending a clear message to workers and drivers. LED lights have an illumination life of up to 100,000 hours (10 years) of continuous use and use 30% less energy than traditional incandescent lights; no need to replace bulbs or lenses. Non-glare LED lights offer a 30° viewing angle, making them highly visible day or ...