Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards Signaling

Model # :WBB664220

MPN #: 270SSXT400

Edwards Signaling 270SSXT400 270 Stainless Steel Extension Stem 400 Mm

Product Description
270 Stainless Steel Extension Stem 400 mm

PRICE
$119.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/4 in
Height15-3/4 in

Product Details

Manufacturers Part Number270SSXT400
DescriptionExtension Stem
BrandEdwards Signaling