Edwards Signaling 270LEDSW120A SMD Steady LED Module And Light Source White 120V AC
Write a Review
|
Questions & Answers (0)
Product Description
SMD Steady LED Module and Light Source White 120V AC
PRICE
$159.95
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lens Color Family | Clear |
| Voltage | 120 V |
| Light Source | LED |
| Description | LED Module |
| Color | White |
| Manufacturers Part Number | 270LEDSW120A |
| LED Color Family | White |
| Brand | Edwards Signaling |