Edwards Signaling 270LEDSY24AD Smd Steady LED Module And Light Source Yellow 24V AC/DC
Write a Review
|
Questions & Answers (0)
Product Description
SMD Steady LED Module and Light Source Yellow 24V AC/DC
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lens Color Family | Yellow |
| Voltage | 24 V |
| Light Source | LED |
| Description | LED Module |
| Color | Yellow |
| Manufacturers Part Number | 270LEDSY24AD |
| LED Color Family | Yellow |
| Brand | Edwards Signaling |