Edwards Signaling 270FY1248D Incandescent/LED Bulb Module Yellow 12-48V DC
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 270FY1248D |
| Voltage | 12-48 V |
| Light Source | Incandescent/LED |
| LED Color Family | Yellow |
| Description | LED Module |
| Brand | Edwards Signaling |
Related Products
The 200 Class 48mm Stacklight is a versatile signaling device that may contain up to 5 light modules or 4 light modules and 1 sounder module in a single integrated stack. The lens modules are available with LED light sources and in red amber green blue yellow and white. The 48mm Stacklight comes as a Multi-Mode device so the user may choose either the steady burn or flashing mode. The lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant. An optional magnetodynamic sounder module complements the 48mm visual signals of the Stacklight. The ...
The ANS series of products from Edwards are high-performance audio notification systems that provide voice evacuation capability that meet the Emergency Voice Alarm requirements of NFPA 72 for UL listed fire alarm applications. ANS panels, which are available in 25, 50, or 70 Watt models, include an amplifier, tone generator, digital message repeater (DMR), and supervisory interface. These self-contained systems offer robust field-configurable features and are supported by a wide range of accessory equipment that provides application flexibility and reliable performance for new and ...
Springer Controls / Texelco LA-24-4F 70mm Stack Light, Flashing, 120V AC/DC LED - Yellow Texelco modular stack lights by Springer Controls stack up to 7 units high. The amount of different signaling options that can be achieved set this lighting system apart. With gentle pressure and a twist a user can configure the ideal signaling stack to meet very specific needs. Global Industrial has a variety of complete Texelco lighting systems with ultra-bright LEDs. These 70mm modular stack lights are available in red, amber, yellow, green, blue, and clear. A variety of lamp options include ...
Edwards Signaling, ANS25AMD2, 25 Watt Audio Notification Expander Module With Dmr And Microphone The ANS series of products from Edwards are high-performance audio notification systems that provide voice evacuation capability that meet the Emergency Voice Alarm requirements of NFPA 72 for UL listed fire alarm applications. ANS panels, which are available in 25, 50, or 70 Watt models, include an amplifier, tone generator, digital message repeater (DMR), and supervisory interface. These self-contained systems offer robust field-configurable features and are supported by a wide range of ...
The 116DEGEX-FJ is a regulated 24 volt, explosion proof fire alarm strobe that can be synchronized when connected to compatible Edwards fire alarm panels and power supplies or with the use of a separate synchronization module. The strobe is UL1971 listed with a 125cd ceiling rating and a 60cd wall rating. The strobe has a Class I Groups C & D, Class II Groups E, F, & G, and Class III rating and can be mounted indoors or outdoors (NEMA type 3R and 4X enclosure). The beacon can be wall, ceiling, or pendant mounted with the addition of separate mounting hardware.