Edwards Signaling 270TWM2 270 Double Threaded Wall Mount Gray
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 270TWM2 |
| Description | Double Threaded Wall Mount |
| Color | Gray |
| Brand | Edwards Signaling |
Related Products
The 105XBRM Series LED visual signals are heavy duty reliable UL cUL (General Utility) (misc. device/control unit accessory) beacons. The 105XBRM Series features a UL listed Type 4X enclosure and is UL Listed for Marine Use. These signals are designed for use in industrial applications or in applications where a Type 4X enclosure is required. The 105XBRM LED series come in a steady-on mode and can easily be set to a 65 fpm flashing mode. The base is manufactured from glass-reinforced thermoplastic polyester resin and the double fresnel lens is made of shatter resistant polycarbonate. 24V ...
Features: Unique low-profile design Attractive appearance Ultra-slim - protrudes less than one inch from wall FullLight Strobe Technology Low current draw 15/30/75/17 candela output Select non-coded (default), temporal, or coded (single-stroke) chime operation Single microprocessor controls both chime and strobe Select high (default) or low dB chime output No visible mounting screws The Genesis line of signals are the smallest, most compact audible-visual signaling devices in the world. Genesis chimes and chime strobes blend with any decor and feature textured housings in neutral white or ...
Features: Unique low-profile design Attractive appearance Ultra-slim - protrudes less than one inch from wall FullLight Strobe Technology Low current draw 15/30/75/17 candela output Select non-coded (default), temporal, or coded (single-stroke) chime operation Single microprocessor controls both chime and strobe Select high (default) or low dB chime output No visible mounting screws The Genesis line of signals are the smallest, most compact audible-visual signaling devices in the world. Genesis chimes and chime strobes blend with any decor and feature textured housings in neutral white or ...
Features: 6", 8" and 7" gong sizes Low power drain for efficient operation over long wire runs Adjustment free self compensating plunger Corrosion resistant The Edwards hazardous location fire bell is the finest heavy duty hazardous location bell available today. Delivers a distinctive, clear ring that is free of mechanical clatter. Vibrating bells produce a long, continuous ringing sound. Striker continues to rapidly strike the gong as long as current is applied. The bell has been designed for indoor applications requiring supervision of signaling circuit field wiring but may be used for ...
Weatherproof Light intensifying reflector 75 revolutions per minute Bayonet lamp socket for easy replacement Cast base can be utilized as junction box May be mounted vertically facing up or down in 3 ways Direct Surface 4" (102mm) octagon box 1/2" (13mm) NPT conduit Rotating signal designed to provide maximum brilliance and long term durability with minimum maintenance. The polycarbonate dome allows for easy cleaning. May be mounted in any orientation. For direct mounting applications unit is supplied complete with gasket and rubber expansion plugs. For weatherproof installation unit must ...