- 6", 8" and 7" gong sizes
- Low power drain for efficient operation over long wire runs
- Adjustment free self compensating plunger
- Corrosion resistant
- The Edwards hazardous location fire bell is the finest heavy duty hazardous location bell available today.
- Delivers a distinctive, clear ring that is free of mechanical clatter.
- Vibrating bells produce a long, continuous ringing sound.
- Striker continues to rapidly strike the gong as long as current is applied.
- The bell has been designed for indoor applications requiring supervision of signaling circuit field wiring but may be used for unsupervised applications as well.
- Powder coat epoxy finished red.
- Mounts to any solid surface using two 3/8" (7 mm) bolts and washers.
- Each unit is supplied with wire leads and a sealing fitting for connection to 3/4" conduit.
- The 439DEX fire alarm bells are ideally suited for fire alarm applications in refineries, gasoline storage and dispensing areas, flammable liquid areas, paint spray booths, aircraft refueling areas, granaries, flour mills, and coal mines and other combustible dust areas
Edwards Signaling, 439DEX-8AW, Adaptabel® DC Vibrating Fire Alarm Bell, Explosion Proof 8"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$989.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 8 in |
Product Details
| RMS Current | 0.240A |
| dB @ 7 ft (3.05 m) | 92 / 86 |
| Mounting Location | Surface, Wall |
| Gong Size | 8 (203mm) in |
| Voltage | 20-24V DC V |
| Signal Type | Bell |
| Material | Steel, Baked Epoxy Powder Coated |
| Description | Fire Alarm Bell |
| Manufacturers Part Number | 439DEX-8AW |
| LED Color Family | Gray |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | UL, CSFM |