Features:
- Built-in Alarm: Audible sound up to 90dB at 1m
- Sound Pattern: Selectable 2 patterns of alarm sound
- Body: Compact and light weight (100g)
- NPN/PNP Compatible: 24V type only
- CE Compliant: For 24V AC/DC only
Weights & Dimensions
| Length | 1.97 in |
| Width | 1.97 in |
| Depth | 2.52 in |
Product Details
| Body Color Family | Dark Gray |
| Sounds | 2 Sounds |
| Mounting Location | Panel Mount |
| Body Style | Round |
| Voltage | AC/DC24 V |
| Material | ABS Thermoplastic |
| System Of Protection | IP34 |
| Description | Panel Mount Smart Alert Alarm |
| Manufacturers Part Number | BM-202H+FC001 |
| Audible Style | 2 selectable sounds |
| Brand | Patlite |
Compliance & Certifications
| Certifications | CE |