Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Edwards Signaling

Model # :WBB664099

MPN #: 599

Edwards Signaling 599 Class 2 Transformer 120V AC Primary 24V AC Secondary

Product Description
Features:

  • Non-regenerative thermal overload protection
  • Grounding wire
  • Pre-stripped pigtails
  • Screw terminal connections on secondary
  • Edwards 599 Class 2 Signaling Transformers are easy to install low voltage power sources for residential commercial and industrial uses.
  • Mounts in a standard 1/2" (13mm) knockout or surface mounts using the provided foot mounts. These transformers are suitable for mounting in both plastic and metal back boxes. May also be used with the Cat. No. 593 transformer plate for enclosed mounting in a standard two gang outlet box.
  • The Edwards 599 transformers offer high power for long wire runs or for applications requiring greater power such as door openers. Ideal for large apartments and building elevators. When selecting transformers attention should be given to the power requirements of the signal or load and the wire run between the transformer
PRICE
$55.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number599
Primary Voltage120V AC V
Secondary Voltage24V 40VA V
DescriptionClass 2 Transformer
BrandEdwards Signaling

Compliance & Certifications

CertificationsCSA