Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards Signaling

Model # :WBB790279

MPN #: WG4WN-SVMC

Edwards Signaling, WG4WN-SVMC, Outdoor Speaker Strobe, White, No Fire

Product Description
The Genesis WG4 series speakers and speaker strobes are suitable for a wide range of wet and harsh environments with a listed operating temperature range of -31°F to +151°F. They can be used indoors or outdoors and can be mounted flush or surface.

Features:

  • Outdoor or indoor rated
  • Wall or ceiling mount
  • Field selectable wattage (.25 - 2W) and voltage (25Vrms, 70Vrms)
  • Standard candela output models (15 - 87cd), field selectable
  • High candela output models (72 - 161cd), field selectable
  • Room side wiring
PRICE
$179.95

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeWall Mount
ColorWhite
Mounting LocationSurface Or Flush, Wall Or Ceiling
Wattage.25 - 1 W
Signal TypeSpeaker Strobe
Light SourceXenon
MaterialPlastic
DescriptionOutdoor Speaker
Manufacturers Part NumberWG4WN-SVMC
Decibels80 - 90
Compatible Part/Model NumberWG4
LED Color FamilySpeaker Strobe
BrandEdwards Signaling

Compliance & Certifications

CertificationsUL, ULC, CSFM