Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169511

MPN #: JT9-892503-4

JET® EGH-1740 Engine Lathe with Acu-Rite 203 DRO, 7-1/2 HP, 3 PH, 460V

Product Description

Dependable, reliable, quality. Combining the durability and strength of Meehanite® castings with precision engineering, Elite Geared Head Lathes turn out high quality components turn after turn. Fully lit with CNC style lighting, the enclosed full-length splash guard is expertly designed to contain all chips and coolant. Hardened and ground bedways and gears help reduce vibration, deflection, and provide accurate longitudinal movements. Designed with a universal gearbox to allow for a wide range of threading without gear changes, and Turcite-B coatings between the bed and carriage to provide smooth and accurate movement, these machines provide the perfect blend of performance and reliability you can come to expect from JET® Elite.

Features:
  • 4-Position Carriage Stop
  • Anti-Float design eliminates backlash in the cross slide
  • Enclosed coolant system contains excess coolant for increased safety
  • Front facing chip pan allows easy chip removal from the front of the machine
  • Nylon safety gears in the end train prevent overloading, increasing safety
  • One-Shot lubrication in the carriage reduces maintenance
  • Shear pin in the lead screw disengages the feed when overloaded, preventing damage to the apron and headstock
  • Steady rests feature ball bearing guides for smooth material movements


PRICE
$49,779.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length94
Width44 in
Height68 in
Weight3747 lbs
Distance Between Centers40 in
Compound Slide Travel6-2/7 in
Swing Over Bed17 in
Max Tool Size1 x 1 in
Steady Rest Capacity3/8 - 6-3/4 in
Length of Gap7-2/3 in
Spindle Bore3-1/8 in
Swing Through Gap24-1/2 in
Tailstock Spindle Travel5 in
Swing Over Cross Slide11 in
Number of Threads per Inch45 in
Width of Bed12 in

Product Details

Spindle MountD1-6
Motor Voltage460 V
DROAcu-Rite 203
Phase3
Manufacturers Part NumberJT9-892503-4
Motor Horsepower7-1/2 HP
Taper AttachmentNo
Collet CloserNo
Range of Threads per Inch2 - 72 in
Range of Metric Threads0.2 - 14 mm
BrandJET
Spindle Taper with SleeveMT-5
Number of Metric Threads39
Taper in Tailstock SpindleMT-3
Number of Spindle Speeds12
Range of Spindle Speeds36 - 1,800 rpm