Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WB534765

MPN #: AFH1500

EGO AFH1500 POWER+ Commercial Series Harness For BAX1500 Backpack Battery

Product Description
The double shoulder harness and fully adjustable waist and chest belt allows the user to wear their battery all day long. To replace, just push and pull to detach harness from your BAX1501 backpack battery.

Specifications:
  • Push/pull to detach harness from BAX1501 backpack battery
  • Up & Down Adjustable Chest Belt for different body types
  • Water-proof & sensitive skin friendly fabric for long term wear
  • Easy to replace, adjust and remove
  • Replacement harness for the BAX1501
PRICE
$135.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-13/16
Width6-7/8 in

Product Details

TypePower Tool Battery Harness
SeriesPOWER+ Commercial
For Use WithPOWER+ Commercial Backpack Battery
Batteries IncludedNo
Battery SystemPOWER+ Commercial
Voltage56 V
Package Quantity1
Manufacturers Part NumberAFH1500
Charger IncludedNo
BrandEGO

Warranty

Warranty2 yr

Compliance & Certifications

California Emission CompliantYes