DeWalt® DCB1106 12V/20V 6 Amp MAX Power Tool 60 Minute Battery Charger
|
Questions & Answers (0)
Product Description
The DCB1106 6-Amp charger offers the most versatility for all of your charging needs. All Lithium-Ion batteries within the DEWALT Compact 12V, 20V MAX, and heavy duty FLEXVOLT battery range are compatible with this charger. The new Stage-1 and Stage-2 LED format communicates more to the user about the state of charge of their batteries, keeping them in the know. Our new latching technology increases the durability of the charger and battery connection point adding safer transport with battery installed. Made In USA.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/8 in |
| Width | 4-1/2 in |
| Height | 8-5/8 in |
| Weight | 2 lbs |
Product Details
| Charging Time | 60 Minutes |
| Type | Power Tool Battery Charger |
| Series | 12V MAX, 20V MAX |
| Batteries Included | No |
| Battery System | 12V MAX, 20V MAX |
| Voltage | 12,20 V |
| Includes | Charger |
| Number of Ports | 1 |
| Manufacturers Part Number | DCB1106 |
| Adapter Type | 12V-20V |
| Charger Included | Yes |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |