Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3234868

MPN #: BC1124

Ingersoll Rand® IQV20™ 20V Compact Battery Charger For Power Tools

Product Description
The Ingersoll Rand® BC1124 is a compact, high-efficiency battery charger built for IQV20™ Series batteries. With a 4-Amp max charge rate, universal compatibility, and a 35% smaller footprint than its predecessor (BC1121), it's perfect for tight workspaces and mobile setups. Real-time charge indicators, audible feedback, and flexible mounting options make it a smart, space-saving solution for professionals who need power on demand.

Compact Power at Your Fingertips:
  • The BC1124 is easy to transport and fits neatly into tight workspaces.
  • Portable Performance: Ideal for mobile technicians or crowded workshops, it delivers reliable charging without the bulk.
Smart, Efficient Charging:
  • Real-Time Feedback: Stay informed with a 4-LED fuel gauge and audible alerts that indicate charging status and completion.
Versatile & User-Friendly Design:
  • Flexible Mounting Options: Install it vertically or horizontally on walls or benches to suit your workspace layout.
  • Upgraded Design: Replacing the BC1121, the BC1124 offers the same trusted performance in a smaller, lighter, and more affordable package.


PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width4-1/2 in
Height2-13/16 in

Product Details

Battery TypeLithium-Ion
Charging Time60 Minutes
TypeCompact Battery Charger
Amperage4 A
For Use WithIngersoll Rand IQV20™ Lithium-Ion Batteries
Batteries IncludedNo
Battery SystemIQV
Voltage20 V
Package Quantity1
Manufacturers Part NumberBC1124
Charger IncludedYes
BrandIngersoll Rand

Warranty

Warranty1 yr