Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WBB3214846

MPN #: SKA2800T

EGO™ Power+ & Charger Kit, 5.0 Amp Hour Battery, 56V Lithium Ion

Product Description
Get into the EGO™ platform to experience industry-leading battery technology that delivers Power Beyond Belief™ with a battery and charger starter kit featuring a POWER+ 56V 5.0Ah ARC Lithium™ Battery and 56V Standard Charger. The battery's patented ARC Lithium™ design keeps it from overheating by pushing heat away so your equipment runs longer at full power. Its durable, shock-resistant design protects batteries from drops and the elements. Intelligent power management monitors and optimizes each individual battery cell to maximize power, performance, and runtime. This 5.0Ah battery features a fuel gauge with built-in indicator lights that show how much runtime is remaining in 20 percent increments and fully charges in 100 minutes with the included 56V Standard Charger. The charger features an intelligent battery control system that monitors each battery cell's charge and temperature to deliver maximum battery life. Its active cooling fan system supports rapid charging without overheating. Its rapid recharging capability ensures limited downtime with any EGO™ 56V ARC Lithium™ battery. With the industry's most advanced battery technology, every EGO™ tool delivers or exceeds the power and performance of gas without the noise, fuss, or fumes.

Features:
  • Battery capacity: 280Wh
  • Charges all EGO™ POWER+ 56V ARC Lithium™ batteries
  • Complies with CEC requirements


See price in cart

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/16
Width7-1/4 in

Product Details

Battery TypeLithium-Ion
Charging Time100 Minutes
TypePower Tool Battery & Charger Kit
Amperage5 A
For Use WithEGO Tools
Batteries IncludedYes
Battery SystemPOWER+
Voltage56 V
DescriptionBattery and Standard Charger Starter Kit
Package Quantity1
Manufacturers Part NumberSKA2800T
Charger IncludedYes
BrandEGO