Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WB535547

MPN #: BA5600T

EGO BA5600T POWER+ 56V G3 10.0Ah Battery

Product Description
EGO BA4200T 10.Ah Battery

The EGO POWER+ 56-Volt 10.0Ah battery uses industry-leading ARC Lithium™ technology to deliver Power Beyond Belief™ and is compatible with all EGO outdoor power equipment. Keep-Cool battery technology keeps each cell cool for long life and work in the most extreme conditions.

Features:
  • Voltage: 56V, 420 Wh
  • Amp Hours: 7.5 Ah
  • Optimum charging temperature: 32°F-104°F(0°C-40°C)
  • Battery weight: 6.31 lb. (2.86kg)
  • Patent Pending Power Management System: Protects the battery from harsh elements
  • Integrated Fuel Gauge: Shows how much power is left in the battery
  • ARC Lithium™ battery is compatible with all EGO POWER+ Power Equipment and chargers
  • 3 Year Limited Warranty
PRICE
$605.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-11/16
Width6-3/16 in

Product Details

Battery TypeLithium-Ion
TypePower Tool Battery
Amperage10 A
SeriesPOWER+
For Use WithEGO POWER+ Power Equipment & Chargers
Batteries IncludedYes
Battery SystemPOWER+
Number of Batteries1
Voltage56 V
Package Quantity1
Manufacturers Part NumberBA5600T
Battery Amp Hours10.0 Ah
Charger IncludedNo
BrandEGO

Warranty

Warranty3 yr