Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WB534761

MPN #: BH1001

EGO BH1001 POWER+ 56V Backpack Link For All POWER+ Tools

Product Description
The EGO POWER+ Backpack Link adds more run time and less weight to your EGO tools. The Backpack Link is a universal system allowing the user to put the weight of any EGO battery on your back rather than on the tool or in your hand for convenience. Connect the Backpack Link to any of your handheld EGO tools to reduce fatigue, while providing proper support to accomplish all your landscaping tasks. Constructed with padded shoulder straps, a chest buckle and hook. Carry the weight of the battery on your back, not on the tool. Get the bigger jobs done faster with the POWER+ Backpack Link. Compatible with all EGO POWER+ ARC Lithium™ batteries (available separately) to deliver Power Beyond Belief™.

Specifications:
  • Compatible with all EGO POWER+ 56V batteries
  • Add more run time to your handheld tools, not weight
  • Suitable for use with EGO handheld tools
  • Weather-resistant construction
  • 5-year limited warranty
PRICE
$239.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-13/16
Width8-1/4 in

Product Details

TypePower Tool Battery Link
SeriesPOWER+
KitNo
For Use With56V POWER+ Batteries
Batteries IncludedNo
Battery SystemPOWER+
Voltage56 V
Package Quantity1
Manufacturers Part NumberBH1001
Charger IncludedNo
BrandEGO

Warranty

Warranty5 yr

Compliance & Certifications

California Emission CompliantYes