Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WB534762

MPN #: BAX1501

EGO BAX1501 POWER+ Commercial Series 56V 28.0 Ah Backpack Battery W/ Harness

Product Description
EGO BAX1501 POWER+ Commercial Series 56V 28.0 Ah Backpack Battery with Harness

When it comes to demanding jobs, the EGO Power+ Commercial Backpack Battery delivers. With its power outputs and run time it has the same power as 80% of the gas products currently in use. All minus the noise, fumes and vibration of course. We tested this extremely tough and durable battery in all conditions to where it can handle the heaviest downpours and still power the tool. Plus, the super-robust casing is designed to take all knocks you can throw at it.

Specifications:
  • Voltage: 56-Volt, 1568WH
  • Battery Weight: 19.8 lbs. without harness
  • Adapter/plug-in connection
  • Detachable harness
  • Waterproof connection
  • Air vents to keep battery cool
  • USB charging ports
  • Compatible with the EGO Power+ tools and commercial series tools
  • 2-year commercial warranty
  • Charger Sold Separately (CHX5500)
PRICE
$1,575.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/16
Width14-7/8 in

Product Details

Battery TypeLithium-Ion
TypePower Tool Battery
Amperage28 A
Battery ChemistryLi-Ion (Lithium-Ion)
SeriesPOWER+ Commercial
For Use WithPOWER+ Commercial Backpack Battery
Batteries IncludedYes
Battery SystemPOWER+ Commercial
Number of Batteries1
Voltage56 V
Package Quantity1
Manufacturers Part NumberBAX1501
Battery Amp Hours28.0 Ah
Charger IncludedNo
BrandEGO

Warranty

Warranty2 yr

Compliance & Certifications

California Emission CompliantYes