Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WBB3214892

MPN #: BA4480T

EGO™ Power+ 8.0 Amp Hour Battery, 56V Lithium Ion

Product Description
The EGO™ 56V 8.0Ah ARC Lithium™ Battery uses industry-leading technology to deliver Power Beyond Belief™. Its patented ARC Lithium™ design keeps the battery from overheating by pushing heat away so your equipment runs longer at full power. Its durable, shock-resistant design protects batteries from drops and the elements. Intelligent power management monitors and optimizes each individual battery cell to maximize power, performance, and runtime. This 8.0Ah battery features a fuel gauge with built-in indicator lights that show how much runtime is remaining in 20 percent increments. The 8.0Ah battery fully charges in 50 minutes with the EGO™ POWER+ Turbo Charger (CH7000), 65 minutes with the Rapid Charger (CH5500), 105 minutes with the 320W Charger (CH3200), and 160 minutes with the Standard Charger (CH2100). Two 8.0Ah batteries will fully charge in 130 minutes with the EGO™ Power+ Dual-Port Charger (CH2800D). With the industry's most advanced battery technology, every EGO™ tool delivers or exceeds the power and performance of gas without the noise, fuss, or fumes.

Features:
  • Fuel gauge indicator lights display remaining time in 20 percent increments
  • Compatible with all EGO™ tools
  • Energy: 448 Wh
  • Weight: 6.6 lbs
  • 3-year limited warranty


See price in cart

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-13/16
Width10-5/16 in

Product Details

Battery TypeLithium-Ion
Charging Time50 Minutes
TypePower Tool Battery
Amperage8 A
For Use WithEGO Outdoor Power Equipment
Batteries IncludedYes
Battery SystemPOWER+
Voltage56 V
DescriptionBattery
Package Quantity1
Manufacturers Part NumberBA4480T
Charger IncludedNo
BrandEGO

Warranty

Warranty3 yr