Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WBB3214898

MPN #: LMX5300SP

EGO™ Commercial Peak Power 22" Aluminum Deck Lawn Mower, 56V, 12.0Ah Battery

Product Description
Powered by industry-leading 56V ARC Lithium™ battery technology, the EGO™ Commercial 22" Aluminum Deck Lawn Mower with Peak Power™ boasts a robust 1,600W high-performance brushless motor that delivers up to 14.8 foot-pounds of torque, making it the most powerful walk-behind mower in its class-gas or cordless. Designed for heavy-duty professional use, the self-propelled walk-behind mower features a cast aluminum deck, steel brush guard, and an IPX5 weather resistance rating for uncompromised durability. Its deck features dual height adjustment levers across eight positions for refined airflow and the best cut quality in all conditions. Dual battery ports with Peak Power™ technology combines the power of any two 56V ARC Lithium™ batteries to deliver long runtimes and efficient power draw. Control blade speed settings and lights with the intuitive interface mounted to the thick steel handle set. Your investment is protected with a two-year commercial use warranty. Maximize uptime and grow your business with the powerful tools and smart tech of EGO™ Commercial.

Features:
  • Brushless motor delivers 4,000W max power, 1,600W rated power-replacing a 230cc gas engine
  • Cuts up to 120 minutes with two 56V 12.0Ah ARC Lithium™ batteries (available separately)
  • 18,500 FPM max. blade tip speed
  • 2.5 bushel grass bag, bag frame, and high-lift blade included


PRICE
$1,429.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight99.2 lbs
Max Cutting Height4 in
Min Cutting Height3/4 in
Deck Size22 in

Product Details

TypeBrushless Lawn Mower
Max Run Time120 min
Corded/CordlessCordless
Batteries IncludedNo
Start TypePush Button
Self PropelledYes
Battery SystemPeak Power
StyleWalk-Behind
Voltage56 V
Deck Positions8
Mulching OptionYes
Manufacturers Part NumberLMX5300SP
Engine Displacement230 cm³
Charger IncludedNo
Engine/Motor TypeBrushless
BrandEGO

Warranty

Warranty2 yr

Compliance & Certifications

California Emission CompliantNo