EGO CH2800D POWER+ 56V 280W Dual Port Charger
|
Questions & Answers (0)
Product Description
Simultaneously charge two EGO POWER+ 56V ARC Lithium batteries of any size with the charger's dual ports. Both ports feature an intelligent battery control system that monitors each cell's charge and temperature to deliver maximum battery life. Its active cooling fan system supports rapid charging without overheating, and its dual ports ensure limited downtime with simultaneous charging of two batteries. From zero, it will fully charge two 2.5Ah batteries in 40 minutes, two 5.0Ah batteries in 60 minutes, two 6.0Ah batteries in 90 minutes, two 7.5Ah batteries in 120 minutes, two 10.0Ah batteries in 160 minutes, and two 12.0Ah batteries in 180 minutes (all charge times are approximate). The EGO POWER+ Dual Port Charger charges all EGO POWER+ 56V ARC Lithium batteries.
PRICE
$219.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Charging Time | 45/90/135/180 Minutes |
| Type | Power Tool Battery Charger |
| Series | POWER+ |
| Batteries Included | No |
| Battery System | POWER+ |
| Number of Batteries | 1 |
| Voltage | 56 V |
| Number of Ports | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | CH2800D |
| Charger Included | Yes |
| Brand | EGO |
Warranty
| Warranty | 5 yr |