Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WBB3214847

MPN #: BA2800T-2

EGO™ Power+ 5.0 Amp Hour Battery Pack, 56V Lithium Ion

Product Description
The EGO™ 56V 5.0Ah ARC Lithium™ Battery uses industry-leading technology to deliver Power Beyond Belief™. Its patented ARC Lithium™ design keeps the battery from overheating by pushing heat away so your equipment runs longer at full power. Its durable, shock-resistant design protects batteries from drops and the elements. Intelligent power management monitors and optimizes each individual battery cell to maximize power, performance, and runtime. This 5.0Ah battery features a fuel gauge with built-in indicator lights that show how much runtime is remaining in 20 percent increments. The 5.0Ah battery fully charges in 30 minutes with the EGO™ POWER+ Turbo Charger (CH7000), 40 minutes with the Rapid Charger (CH5500), 70 minutes with the 320W Charger (CH3200), and 100 minutes with the Standard Charger (CH2100). Two 5.0Ah batteries will fully charge in 80 minutes with the EGO™ Power+ Dual-Port Charger (CH2800D). With the industry's most advanced battery technology, every EGO™ tool delivers or exceeds the power and performance of gas without the noise, fuss, or fumes.

Features:
  • Compatible with all EGO™ tools
  • Capacity: 280wh
  • Weight: 4.9 lbs
  • 3-year limited warranty


See price in cart

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/8
Width6-7/8 in

Product Details

Battery TypeLithium-Ion
Charging Time30 Minutes
TypePower Tool Battery
Amperage5 A
For Use WithEGO Outdoor Power Equipment
Batteries IncludedYes
Battery SystemPOWER+
Voltage56 V
DescriptionBattery
Package Quantity2
Manufacturers Part NumberBA2800T-2
Charger IncludedNo
BrandEGO

Warranty

Warranty3 yr