The dual-voltage 20 V/ 60 V MAX* FLEXVOLT® 9.0 Ah battery automatically changes voltage when you change tools, providing up to 6X runtime** in 20 V MAX* tools and the power of corded in 60 V MAX* and 120 V MAX* tools. Take on tough jobs with this battery because patented technology and large format cells mean it runs cooler*** than the leading competitor 9.0 Ah battery pack under a constant discharge. This is the battery for FLEXVOLT® power and long runtime.
DeWalt® FLEXVOLT® DCB609 20V/60V MAX 9.0 Ah Li-Ion Battery
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Available on or around 11/15/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/8 in |
| Width | 3-5/8 in |
| Height | 7-3/4 in |
| Weight | 3 lbs |
Product Details
| Battery Type | Lithium-Ion |
| Type | Power Tool Battery |
| Amperage | 9 A |
| Series | FLEXVOLT® |
| For Use With | DeWALT 20V MAX Tools & Chargers |
| Batteries Included | Yes |
| Battery System | FLEXVOLT® |
| Number of Batteries | 1 |
| Voltage | 20/60 V |
| Includes | Battery |
| Manufacturers Part Number | DCB609 |
| Battery Amp Hours | 9.0 Ah |
| Charger Included | No |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |