Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131291

MPN #: FX0111-1

Flex Max Lithium Ion Battery, 24V, 2.5Ah

Product Description
The Flex 24V Lithium battery platform brings power output to the next level. It combines intelligent battery management with Therma-Tech™ cooling technology to deliver a driving force that's up to 20% higher than anything you've already seen out there.

Features:
  • The Flex Advantage: 24V Lithium Technology
  • Power IQ: Intelligent power management monitors and optimizes the cells for overload protection and higher power
  • Patented Dual-Sided Fuel Gauge: Quickly view battery charge from multiple angles
  • Flex 24V Cross Compatibility: Compatible with all FLEX 24V batteries, chargers and tools
  • Therma-Tech™ Heat Management: Innovative cooling system minimizes heat for 25% longer runtime
  • Drop, Dust & Water Resistant: Engineered with a shock-resistant design and sealed electronics
  • Fast Charging: From zero to full charge in 30 minutes
  • Battery Lock System: Durable design prevents accidental disconnection during recharging
  • Includes: (1) 24V 5.0Ah Lithium-Ion Battery
  • End-To-End 5 Years Warranty: Register your new products and get a full 5-year warranty on your Flex 24V tools, batteries and chargers


PRICE
$93.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-7/16
Width3-7/16 in
Height8-3/16 in

Product Details

Battery TypeLithium-Ion
Power480W
TypePower Tool Battery
ColorBlack
Amperage2.5 A
For Use WithFlex 24V Batteries, Charger & Tools
Voltage24 V
Package Quantity1
Manufacturers Part NumberFX0111-1
BrandFLEX

Warranty

Warranty5 yr