Warrior Winches Steel Cable with Hook, 15/64" x 91-13/16'
Write a Review
|
Questions & Answers (0)
Product Description
Built for strength, durability, and reliable lifting performance, this 15/64" x 91-13/16' Steel Cable with Hook is designed as a high-quality replacement cable for electric hoists and lifting equipment. Manufactured from robust steel wire rope, it offers excellent resistance to wear and provides dependable operation in demanding workshop, warehouse, construction, and industrial environments. With a generous 91.8-foot (28m) length, the cable delivers extended reach for a wide range of lifting and pulling applications. The fitted heavy-duty hook allows for secure load attachment, helping ensure safe and efficient handling of materials. Ideal for replacing worn or damaged hoist cables, this steel wire rope helps restore lifting performance while maintaining reliability and durability under regular use.
PRICE
$49.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1101-5/8 in |
| Weight | 18 lbs |
Product Details
| Assembly Required | No |
| Type | Cable with Hook |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | H160800 |
| Brand | Warrior Winches |
Warranty
| Warranty | 1 yr |