Warrior Winches Steel Cable with Hook, 3/8" x 85-5/16'
Write a Review
|
Questions & Answers (0)
Product Description
Engineered for strength and reliability, this 3/8" x 85-5/16' Steel Cable with Hook is a heavy-duty replacement wire rope designed for demanding lifting and pulling applications. Manufactured from high-quality steel, it provides excellent durability, flexibility, and resistance to wear, making it ideal for industrial, commercial, and workshop environments. With an extended 85.3-foot (26m) length, this cable offers ample reach for a wide range of hoisting tasks. The included heavy-duty hook ensures secure attachment to loads, helping to promote safe and efficient operation. Whether replacing a worn cable or maintaining lifting equipment, this wire rope delivers dependable performance when it matters most.
PRICE
$109.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1023-5/8 in |
| Weight | 40 lbs |
Product Details
| Assembly Required | No |
| Type | Cable with Hook |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | H300800 |
| Brand | Warrior Winches |
Warranty
| Warranty | 1 yr |