Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Patlite

Model # :WBB1854736

MPN #: EHS-M2HE

Patlite EHS-M2HE Smart Alert Horn, 32 Pre-Programmed, 0.5m Cable, Off White, AC100V to AC240V

Product Description
Patlite's new Smart Alert Horn is a fully-loaded melody/alarm player for industrial and commercial applications. Its adjustable high volume output, strong vibration resistance, sound reduction, and other features make it suitable for a variety of applications from public spaces to noisy, chaotic factories.

Features:
  • Vibration resistant to withstand up to 4.5G force
  • Despite the small size, it can deliver a maximum of 110dB (at 1m)
  • Available with Cable connection or Terminal connection
  • Various playback modes and commands make it suitable for a wide variety of applications
  • Can be used with either PNP or NPN transistor driven inputs
  • It complies with Europe's environment-friendly RoHS Directive
  • Protection Rating of IP65 (Refer to manual for more details)
  • The use of the SD card can allow changing messages while out in the field
  • Conforms to UL and CE requirements
PRICE
$515.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.8 in
Width6.56 in
Height5.89 in

Product Details

Body Color FamilyOff White
Sounds32 Pre-Programmed
Mounting LocationPanel Mount
Body StyleHorn
VoltageAC100 V
MaterialPolycarbonate
System Of ProtectionIP65
DescriptionSmart Alert Horn
Manufacturers Part NumberEHS-M2HE
Audible Style32 pre programmed sounds
BrandPatlite

Compliance & Certifications

CertificationsCE, cUL, UL, RoHS