Allegro 7102-GEL MaxGel Knee Pads, 1-Pair
Write a Review
|
Questions & Answers (0)
Product Description
Made of Neoprene with a soft, unique, abrasion-resistant, flexible poly cap with rivets for added durability and Silica gel pad insert for maximum comfort. A 2" wide strap features a hook and loop closure for a snug fit. Perfect for kneeling on rough abrasive surfaces.
PRICE
$36.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Knee Pads |
| Color | Blue |
| Cap Material | ABS, Nylon |
| Strap Material | Nylon Reinforced Elastic |
| Style | Hard Shell |
| Number of Straps | 2 |
| Includes | Knee Pads |
| Closure Type | Hook And Loop |
| Material | ABS, Nylon, Foam, Silica Gel |
| Description | MaxGel Knee Pads |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 7102-GEL |
| Brand | Allegro Industries |