The contoured design of ergodyne sleeves conforms to the body's natural shape. Neoprene four-way stretch fabric provides uniform support and warmth.
- Neoprene
- Ambidextrous
- Black
Weights & Dimensions
| Size | 2XL |
Product Details
| Style | Pull-Over |
| Type | Knee Sleeve |
| Material | Neoprene |
| Package Quantity | 1 |
| Description | Neoprene Knee Sleeve |
| Color | Black |
| Manufacturers Part Number | 16506 |
| Cap Material | Perforated Neoprene |
| Fits | 18 - 20" |
| Brand | Ergodyne |