Elastic Bandage With Self Closure 6" X 5 YDS (10 PCS)
Kemp USA Elastic Bandage With Self Closure 6" X 5YDS, 10 PCS
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$82.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 10 in |
| Height | 6 in |
| Weight | 10 lbs |
Product Details
| Type | Elastic Bandage |
| Material | Elastic |
| Package Quantity | 10 |
| Description | Elastic Bandage With Self Closure 6" X 5 YDS |
| Manufacturers Part Number | 11-047-6 |
| Brand | Kemp USA |