Liquidynamics™ 901002 5 Gallon Cover
Write a Review
|
Questions & Answers (0)
Product Description
Recommended for use with air operated pumps as well as hand pumps. Complete with 2" bung. Powder coated 12 gauge steel construction.
PRICE
$66.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-1/8 in |
| Weight | 4 lbs |
| Diameter | 12-7/8 in |
| Fits Drum Diameter | 12-7/8 in |
Product Details
| Assembly Required | No |
| Type | Drum Cover |
| Capacity | 5 gal |
| Material | Steel |
| Color | White |
| Manufacturers Part Number | 901002 |
| Brand | Liquidynamics |